Shop All Arts & Crafts
Sargent Art
Sargent Art SAR227684 2 lbs Sargent Art Plastilina; Gray
Mfr # SAR227684
Zoro # G004129087
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # SAR227684
- Zoro # G004129087
- UPC # 42229276842
- Country of Origin China
- Category Arts & Crafts
Description
Sargent Art Plastilina
Sargent Art non-hardening clays are ideal for freehand modeling, claymation, and realistic sculpting. Plastilina will never dry out for use over and over again. Perfect for making models and molds! Has vibrant colors. Mineral based, non-hardening, safe, and non-toxic.
Includes:- 2 pounds of clay.
- Color: Gray
- Weight Capacity: 2 lbs
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Toner Cartridge, 3000 Page, Black, Printer Brand: Xerox (106R02777)
- PENTEL White Permanent Marker, Bullet Tip (PEN100WS)
- TARGUS Groove Notebook Backpack, CVR600 (CVR600)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- EXCEL BLADES Compass Circle Cutter Set Swivel Pencil and Pin Posts (70056IND)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- Sargent Art