Shop All Pens
Sargent Art
Sargent Art 1494261 Glitter Gel Pen Set; Assorted Colors - Set of 10
Mfr # 1494261
Zoro # G204163089
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent Art
- MFR # 1494261
- Zoro # G204163089
- UPC # 42229215018
- Country of Origin India
- Category Pens
Description
Sargent Art Glitter Gel Pen works on both dark as well as light papers.
Features- Glitter gel pen set
- Set of 10
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Ink Color: Assorted
- Nib Size: 1.0 mm
- Nib Type: Gel
- Pen Style: Stick
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENBK)
- PILOT Retractable Gel Roller Ball Pen, 1.0 mm, Black PK12 (PIL31256)
- PILOT EasyTouch Ballpoint Pen, Retractable, Fine 0.7 mm, Black Ink, Clear Barrel, 36PK (54058)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Be, PK12 (31507)
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Black Ink, Dozen (22410)
- PRISMACOLOR Colored Woodcase Pencils, Assorted, PK24 (3597THT)
- SHARPE MFG CO Sharpie 1742661 Plastic Point Stick Permanent Water Resistant Pen Black Ink Fine 4 per Pack (1742661)
- Sargent Art Pens