Shop All Arts & Crafts
Sargent Art
Rainbow Paint Brush Set, Assorted Sizes, PK72
Mfr # 56-6012
Zoro # G4851396
product price: $35.89
/pk 72, $0.50/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood, Metal, Pony Hair Bristles
- Recommended Grade Grade PK+
- Includes 72 paint brushes
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 56-6012
- Zoro # G4851396
- UPC # 194629007837
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Wood, Metal, Pony Hair Bristles |
Recommended Grade | Grade PK+ |
Includes | 72 paint brushes |
Recommended Age | 4+ Years |
Description
Sargent Art® Natural Hair Rainbow Brush Assortment is a colorful brush set for learning a rainbow of colors. Crafted with durable plastic handles for a sensitive feel and long-lasting use. Features soft pony hair bristles for superior control with any painting mediums. Each pack includes 12 "round" brushes in incremental sizes. Sold as 6 packs for a total of 72 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 055 Standard Capacity Cyan Toner 2.1K YLD (3015C001)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- AVERY DENNISON 3" Poly Binder (79810)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SCENIC SAND 5 lbs Activa Bag, Bright Red (SC81408)
- CHARLES LEONARD Creative Arts by Charles Leonard Economy Washable School Glue, Gallon (46128)
- Sargent Art