Shop All Arts & Crafts
Sargent Art
Oil Pastels, PK150
Mfr # 22-2018
Zoro # G4854318
product price: $29.29
/pk 150, $0.20/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Includes 6 sets of pastels (150 total)
- Recommended Grade Grade K+
- Material Wax, Oil, Pigment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 22-2018
- Zoro # G4854318
- UPC # 194629008186
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Includes | 6 sets of pastels (150 total) |
Recommended Grade | Grade K+ |
Material | Wax, Oil, Pigment |
Description
Sargent Art® Oil Pastels combine deep luxurious fine art colors with a smooth, easy blending texture to create an artist's tool that's indispensable. Our Oil Pastels are designed to enhance the artistic sketching and illustrating abilities in artists of all ages. Non- Drying. Non-toxic and conforms to ASTM D 4236. Each set includes 25 oil pastels in assorted colors. Sold as 6 sets for a total of 150 oil pastels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Punch, 3-Hole, Blk, 6 Sheet (2WFU1)
- AZAR DISPLAYS Medium Dry Erase White Board (300227)
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46300)
- ZORO SELECT File Holder, Letter, (5) Horizontal (3MUY4)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- MADISON MILL 1X36 Oak Dowel (432557)
- SPECTRA Spectra Non-Toxic Glitter Crystal; Magenta (253929)
- Sargent Art