Shop All Correction Fluid & Erasers
Sargent Art
Large Pink Erasers, 36 Per Pack, PK3
Mfr # 36-1012
Zoro # G6030596
product price: $36.19
/pk 3, $12.06/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Pink, Pink
- Material Rubber
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 36-1012
- Zoro # G6030596
- UPC # 194629045693
- Country of Origin China
- Category Correction Fluid & Erasers
Details
Color | Light Pink, Pink |
Material | Rubber |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Clean up mistakes in a snap! Pink Erasers are latex free. Erasers work well with graphite pencils. Erasers measure 2.38" x 0.94" x 0.38". Each pack includes 36 erasers. Sold as a set of 3 packs, 108 erasers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80353)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- PILOT FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted, PK12 (44155)
- SOUTHWORTH Paper, Linen, 24No, White (554C)
- TOMBOW Hybrid Style Correction Tape, PK10 (68721)
- A E S INDUSTRIES Aes Industries 51823 Rubber Pinstripe Eraser Pad 4 in. Rubber Pinstripe Eraser Pad (AES-51823)
- LIQUID PAPER Correction Tape, Grip, 1/5W, PK2 (662415)
- TOMBOW MONO ZERO ERASER, ROUND, SILVER (57305)
- WESTCOTT Eraser, Red, PK3 (14613)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- SANFORD Paper Mate, PINK PEARL ERASER, RECTANGULAR, MEDIUM, ELASTOMER, 24PK (70520)
- Sargent Art Correction Fluid & Erasers