Shop All Pencils
Sargent Art
Graphite Pencils, #2HB, PK144
Mfr # 22-7244
Zoro # G5628622
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Latex Free Eraser, #2 Hb Graphite Core
- Color Yellow Barrel/Gray Lead
- Recommended Grade PK-12
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent Art
- MFR # 22-7244
- Zoro # G5628622
- UPC # 42229272448
- Country of Origin China
- Category Pencils
Details
Material | Latex Free Eraser, #2 Hb Graphite Core |
Color | Yellow Barrel/Gray Lead |
Recommended Grade | PK-12 |
Recommended Age | 4+ Years |
Description
Sargent Art® Graphite Pencils feature a #2 HB graphite core, linden wood casing with a smooth lacquer finish, and a latex-free eraser. Pencils make writing smooth and easy, and sharpening effortless. Pencils measure 7" with 2mm lead. Non-toxic and conforms to ASTM D 4236. Each pack includes 144 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Cyan Toner Cartridge, 33,600 Yield (TFC505UC)
- DELL COMMERCIAL Dell Black Toner 3000PG, 593BBML (F9G3N)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- WESTCOTT IPoint Ball Battery Sharpener, Red/Black (15570)
- PILOT Pencil, Mech, .7Mm, Ast, PK5 (072838317766)
- CRAYOLA Colored Pencils, PK72, Recommended Grade: K+ (BIN4012)
- MARKAL Markal 434-96006 Silver Streak Round W-Refill - 24 Refills (434-96006)
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- STOREX INDUSTRIES Storex Industries STX61645U06C Snap Lid Large Pencil Box - Assorted Bright (STX61645U06C)
- BIC Mechanical Pencils, .7mm w/ 3 Leads, 10/PK, Assorted PK (BICMPP101)
- Sargent Art Pencils