Shop All Glues
Sargent Art
Glue Stick, Blue, 1.27 oz
Mfr # 221405
Zoro # G604865316
product price: $33.99
/pk 24, $1.42/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 1.27 oz
- Includes 24 glue sticks
- Material Plastic, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 221405
- Zoro # G604865316
- UPC # 194629090723
- Country of Origin China
- Category Glues
Dimensions
Container Size | 1.27 oz |
Details
Item | Glue Stick |
Color | Blue |
Includes | 24 glue sticks |
Material | Plastic, Adhesive |
Description
Perfect for home, office, or classroom, this convenient 22g size washable glue stick is long-lasting and non toxic. Glue dries clear and bonds to almost any porous surface. Great for children or adult crafters. Sold as a pack of 24 glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Black (NP1BLK12)
- FROTH-PAK Air Sealing Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (12031949)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 50 ft. (SL24B.50.38)
- DAP Wood Glue, Yellow, 16 fl oz (7079800491)
- GORILLA GLUE Spray Adhesive, Clear, 17.9 oz, Aerosol Can (GO572260)
- ELMERS PRODUCTS Elmer's, DISAPPEARING PURPLE ALL PURPOSE GLUE STICKS, 0.24 OZ, DRIES CLEAR, 60PK (E503)
- ELMERS Extra-Strength Office Glue Stick, 0.28 oz, Dries Clear, PK24 (E554)
- TITEBOND Wood Glue, 5 gal, Pail, II Premium (5007)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- MOD PODGE Spray Adhesive, Clear, 55 gal, Drum (ACEMPM14)
- Sargent Art Glues