Shop All Pencils
Sargent Art
Colored Pencils, 56 Colors, 120 Count
Mfr # 22-7252
Zoro # G5630065
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material wood, wax, pigment
- Color Assorted
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent Art
- MFR # 22-7252
- Zoro # G5630065
- UPC # 42229272523
- Country of Origin Thailand
- Category Pencils
Details
Material | wood, wax, pigment |
Color | Assorted |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Great for illustrating, drawing and special effect blending. Use them to create special blurring effect, enhance detail areas and create small delicate images. Pencils offer excellent control of pigments and color coverage. This best-buy assortment includes 120 pencils in 56 colors. These 7" pencils are pre-sharpened with a 3.3 mm lead. The colored pencils are non-toxic, and feature smooth color lay-down. Conforms to ASTM D 4263.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK12 (P4030KHD)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- PANDUIT Adhesive Laser/Ink Jet Label, PK1000 (LJSL20-Y3-1)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- MUSGRAVE PENCIL CO You’re Doing A Great Job Motivational Pencils, PK144 (2469)
- ITS ACADEMIC Flexi Storage Boxes, Assorted Colors, PK4 (23124-4PK)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- TICONDEROGA Pencil, Wood, #2, Preshrp, PK30 (13830)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- BAZIC PRODUCTS Bazic Drawing & Sketching Pencil Set Pack of 24 (744)
- BETTER OFFICE PRODUCTS Slider Pencil Case, Semi-Rigid Poly Plastic W/Button Snap Closure, Assorted Colors, 24PK (21700)
- Sargent Art Pencils