Shop All Pencils
Sargent Art
Colored Pencil Assortment, 12 Colors, 288 Count
Mfr # 22-7293
Zoro # G5636952
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material wood, wax, pigment
- Color Red, Orange, Yellow, Dark Green, Light Green, Blue, Light Blue, Violet, Rose, Brown, Black, White
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 22-7293
- Zoro # G5636952
- UPC # 42229272936
- Country of Origin China
- Category Pencils
Details
Material | wood, wax, pigment |
Color | Red, Orange, Yellow, Dark Green, Light Green, Blue, Light Blue, Violet, Rose, Brown, Black, White |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Sargent Art® Colored Pencils feature a smooth color laydown with 3.3mm leads. Great for schools, classrooms and more, these pencils are packaged in a convenient, easy-to-use storage box. AP certified. Each pack includes 288 pre-sharpened 7" colored pencils, 24 each of 12 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 7" x 6", Kraft, 25/Bundle (11K621)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 16.375inx 16.375in x 16in Inside Dimensions (BLUECOOLER-15")
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- QUARTET 48"x96" Melamine Whiteboard, Aluminum Frame (S538)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- PENTEL Mechanical Drafting Pencil, .5mm, 3/PK, Ast (PENP205MBP3M1)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC101025-3 16 oz Acrylic Paint; Chrome Orange - 3 Each (RPC101025-3)
- DIXON TICONDEROGA Phano China Markers, Crimson Red, PK24, 24PK (00071)
- CHARLES LEONARD Pencil Pouch, 2 Pocket with Mesh Front, Assorted, PK6 (76359)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- BIC Pencil, Mech, 0.7Mm, Clr, PK12 (MP11)
- Sargent Art Pencils