Shop All Arts & Crafts
Sargent Art
Classic Brush Tip Markers, PK72
Mfr # 22-1521
Zoro # G6130810
product price: $25.35
/pk 72, $0.35/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 12 Vibrant Colors
- Recommended Age 3+ Years
- Includes 72 brush tip markers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 22-1521
- Zoro # G6130810
- UPC # 194629005536
- Country of Origin Malaysia
- Category Arts & Crafts
Details
Color | 12 Vibrant Colors |
Recommended Age | 3+ Years |
Includes | 72 brush tip markers |
Recommended Grade | Grade K+ |
Description
Sargent Art brush tip markers have your art project covered! Durable brush tips for thin lines and smooth lay-down in rendering and calligraphy. Flexible felt brush tip is great for drawing and coloring with durable, long lasting colors. Vented caps. Non-Toxic and conforms to ASTM D 4236. Each pack includes 12 different colors. Sold as 6 packs for a total of 72 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER BREEZER Tank Pump Assembly (202-027-B)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- AVERY Matte White DVD Case Inserts (8891)
- BSC PREFERRED 9 x 12'' Neon Job Ticket Holders - Assortment Pack, 25PK (S-2774)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- PACON Sketch Book, Lightweight, 9in. x 6in., 100 Sheets Per Book, 6PK (P2350)
- UNCOMMON THREADS 3007-Youth Apron Wht (3007-2500)
- CRAYOLA Pencil Color 12Pk Lng (68-4012)
- Sargent Art