Shop All Arts & Crafts
Sargent Art
Classic Broad Tip Marker Assortment, 8 Colors, 200 Count
Mfr # 22-1527
Zoro # G5638596
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade K+
- Recommended Age 5+ Years
- Material plastic, felt, ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 22-1527
- Zoro # G5638596
- UPC # 42229215278
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | plastic, felt, ink |
Description
Each assortment contains 25 each of the following colors: red, orange, yellow, green, blue, violet, brown, and black. Sturdy box makes distribution and storage easy. Markers are non-toxic and long lasting, with a quality felt tip and vented caps. Conforms to ASTM D 4236.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Konica Minolta Tn613Y Tn-613Y A0Tm230 Yellow Toner Cartridge For (TN613Y-PC)
- BUSINESS SOURCE 6-gallon Bin Cross-cut Shredder (70120)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- PRECISION PRECISION True Blue Pond Dye (431-WS)
- RUST-OLEUM Paint Farm Black QT. (280104)
- Sargent Art