Shop All Arts & Crafts
Sargent Art
Art-Time Tempera Paint, Turquoise, 16 oz., 12PK
Mfr # 176461
Zoro # G904838393
product price: $34.15
/pk 12, $2.85/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 bottles of paint
- Material Tempera Paint
- Size (12) 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 176461
- Zoro # G904838393
- UPC # 194629090679
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (12) 16 oz. |
Details
Color | Turquoise Blue |
Includes | 12 bottles of paint |
Material | Tempera Paint |
Description
Sargent Art Art-Time Tempera paints are economical for schools and artists. Our tempera paints balance quality and affordability. All of our Art-Time tempera paints are non-toxic and conform to ASTM D 4236. Each bottle includes 16 oz. of paint. Sold as a pack of 12 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- TAPE LOGIC Tape Logic® #400 Industrial Tape, 2 Mil, 2" x 110 yds, Clear, 6/Case (T9024006PK)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/White (HGeS2315PK)
- SMEAD Smead® File Folders, 1/3 Cut Top Tab, Letter, Red, 100/Box (12743)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- PACON Paper, Multi-Sensory, White (2470)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Peppa Pig, PK2 (757000)
- Sargent Art