Shop All Arts & Crafts
Sargent Art
Art-Time® Dough, 3lb Tub, Yellow, PK3
Mfr # 85-3302
Zoro # G4856530
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Grade Grade PK+
- Material Modeling Dough
- Recommended Age 3+ Years
- Includes 3 - 3lbs. tub of modeling dough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent Art
- MFR # 85-3302
- Zoro # G4856530
- UPC # 194629003747
- Country of Origin China
- Category Arts & Crafts
Details
Color | Yellow |
Recommended Grade | Grade PK+ |
Material | Modeling Dough |
Recommended Age | 3+ Years |
Includes | 3 - 3lbs. tub of modeling dough |
Description
Construct any shape, figure, or structure with ease. Can be used over and over again then properly stored. Available in a full range of colors. Soft and malleable. Easy to clean-up. Non-toxic and safe. Conforms to ASTM D 4236. Each tub contains 3 lbs. of dough. Sold as 3 tubs for a total of 9 lbs. of dough.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure, PK3000 (95905)
- SMEAD Fastener Folder, 3/4" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34115)
- OKI DATA OKIDATA Print ribbon/ black 52102001 (52102001)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Blue, Quart (2676)
- PACON Banner Roll, White, 36in x 75ft, 1 Roll (P5025)
- Sargent Art