Shop All Scissors
Sargent Art
Adult Soft Handle Pointed Scissors, 7in, PK6
Mfr # 22-0911
Zoro # G0579409
product price: $20.35
/pk 6, $3.39/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Recommended Grade Grade 9+
- Includes 6 pairs of scissors
- Recommended Age 14+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 22-0911
- Zoro # G0579409
- UPC # 194629050468
- Country of Origin China
- Category Scissors
Details
Color | Yellow |
Recommended Grade | Grade 9+ |
Includes | 6 pairs of scissors |
Recommended Age | 14+ Years |
Description
Adult Comfy Grip Scissors are for both left and right handed persons. The soft grip makes cutting comfortable. The durable, pointed 7" stainless steel blades are great for a wide variety of uses. Pack of 6 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- CIG Clover Imaging Remanufactured Extra High Yield Yellow Toner Cartridge for Xerox 106R03692 (201283)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Blue (WL-050-25-BL)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR83)
- A2Z SCILAB Mayo Dissecting Blunt Scissors 6.75", Straight, Stainless Steel (A2Z-ZR080)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- UNIVERSAL Kids' Scissors, 5" Length, 1 3/4" Cut, Rounded, Blue; Red, PK2 (UNV92024)
- CLAUSS Electricians Scissors, Ambidextrous (12700)
- CYNAMED O.R. Grade Scalpel Handle #7, 6.75" (CYZR-0526)
- KNIPEX Electrician Shears, 6 1/4 (95 05 10 SBA)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L (18688)
- Sargent Art Scissors