Shop All Arts & Crafts
Sargent Art
Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK
Mfr # 268454
Zoro # G104838421
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 Bottles of Pouring Paint
- Material Acrylic Emulsion, Water, Pigment, Preservatives
- Size (3) 8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent Art
- MFR # 268454
- Zoro # G104838421
- UPC # 194629117369
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | (3) 8 oz. |
Details
Color | Spectral Blue |
Includes | 3 Bottles of Pouring Paint |
Material | Acrylic Emulsion, Water, Pigment, Preservatives |
Description
Ready to use pre-mixed acrylic paint with pouring medium. Pouring medium is already mixed with the acrylic paint. No mixing required, and ready to use. Great for arts crafts and DIY paint projects. Each bottle includes 8 oz. Sold as a pack of 3 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (100699532)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- SCOTCH Pouch, Thermal, 5mm, Clear, PK100 (TP5851100)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- PRANG Paint, Tempera, Ready to Use, Prang, White (21609)
- EXCEL BLADES Wood Burning Pyrography Set (50005IND)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- Sargent Art