Shop All Arts & Crafts
Sargent Art
Acrylic Paint, 8 oz., Turquoise, 6PK
Mfr # 222361
Zoro # G704838425
product price: $28.39
/pk 6, $4.73/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Turquoise
- Includes 6 bottles of paint
- Material Acrylic Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 222361
- Zoro # G704838425
- UPC # 194629006946
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Turquoise |
Includes | 6 bottles of paint |
Material | Acrylic Paint |
Description
Sargent Art Acrylic paints are vividly colored, water-resistant after drying, and can be used on almost any surface. Ideal for hobbies, crafts, and classrooms. Provides good coverage and a permanent finish. Cleans up easily with soap and water before drying. Goes well with Sargent Art canvas, canvas boards and canvas pads. Non-toxic and conform to ASTM D 4236. Each opaque bottle with flip-top cap includes 8 oz. of paint. Sold as a pack of 6 bottles.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 40" x 30" x 30", Kraft, 10/Bundle (55VJ63)
- C-LINE PRODUCTS C-Line 83912 Magnetic Shop Ticket Holders 9 x 12 Clear Vinyl 15/box (83912)
- ROYAL TONER Toner for Canon 054H Comp Magenta Toner 2.3K VL (3026C001)
- MONOPRICE Filament, PLA, Black (10551)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- PENTEL Water Colors, Assorted Colors, PK24 (WFRS24)
- SAX True Flow Water Soluble Block Printing Inks, Assorted Colors, 6 PK (1299780)
- Sargent Art