Shop All Arts & Crafts
Sargent Art
Acrylic Paint, 64 oz., Turquoise
Mfr # 22-2761
Zoro # G7292583
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 bottle of paint
- Recommended Grade Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 22-2761
- Zoro # G7292583
- UPC # 42229227615
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Turquoise |
Includes | 1 bottle of paint |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ Years |
Description
Sargent Art® Acrylic paints are vividly colored, water-resistant after drying, and can be used on almost any surface. Ideal for hobbies, crafts, and classrooms. Provides good coverage and a permanent finish. Cleans up easily with soap and water before drying. Non-toxic and conform to ASTM D 4236. Each bottle includes 64 oz. of paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Charades for Kids (300912)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Blue, 500PK (00102)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10203)
- ZORO SELECT Literature Mailers, 13" x 13" x 3", White, 50/Bundle (55VK94)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- AMACO Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3 (90054E)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- Sargent Art