Shop All Arts & Crafts
Sargent Art
Acrylic Paint, 16 oz. Squeeze Bottle, Black, PK3
Mfr # 24-2485
Zoro # G5637266
product price: $26.79
/pk 3, $8.93/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory Black
- Material acrylic paint
- Recommended Age 6+ Years
- Recommended Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # 24-2485
- Zoro # G5637266
- UPC # 194629005857
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Ivory Black |
Material | acrylic paint |
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Description
Sargent Art® Acrylic paints are vividly colored, water-resistant after drying, and can be used on almost any surface. Ideal for hobbies, crafts, and classrooms. Provides good coverage and a permanent finish. Water Reducible. Cleans up easily with soap and water before drying. Non-toxic and AP Certified. Sold as a pack of 3 bottles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Heavy Duty Steel Strap Cutter, 2"x1/2" (H-305)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- AKRO-MILS Craft Supply Box, 6 x 12 x 4, Clear (09912CLPUR)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- SARGENT ART Classic Brush Tip Markers, PK72 (22-1521)
- SARGENT ART Acrylic Pouring Paint, 8 oz, Spectral Blue, 3PK (268454)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- SARGENT ART Acrylic Pouring Paint, 16 oz, Rubine Red, 2PK (268549)
- SARGENT ART Washable Art-Time® Tempera Paint, Gallon, Green (17-3666)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- SAX True Flow Colorburst Glaze, Obsidian, 1 Pint (S2625X)
- Sargent Art