Shop All Glues
Sargent Art
8Oz Glitter Glue - Silver
Mfr # SAR221982
Zoro # G804174287
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent Art
- MFR # SAR221982
- Zoro # G804174287
- UPC # 42229219825
- Country of Origin China
- Category Glues
Dimensions
Container Size | 32 oz |
Details
Item | Epoxy Adhesive |
Description
Features
- Non-toxic and safe, washable
- Perfect for crafters and artists
- Use at home, work or school
- Add jewels or appliqués for even more sparkling effects
- Capacity - 8 oz.
- Color - Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Loctite Professional Heavy-duty Epoxy 5 Minutes - (2) 4oz. bottles (1365736)
- WELD-ON CPVC Orange Heavy Bodied Quart (13977)
- TWP Shake and Shingle Sealant 5 gal (TWP210-5)
- CUSTOM BUILDING PRODUCTS TILE CAULK WHITE 5.5OZ (CTFC3815)
- SUREBONDER GLUE STICKS 0.3IN. WHT 1 (FM-15)
- SCOTCH Double-Sided Adhesive Roller, Dispenser (6061)
- GORILLA GLUE 206003 3 G Super Glue (052427790019)
- FASTCAP Clear, 16 oz, Bottle (2P10DEBONDER)
- UNIVERSAL Contact Cement, Tan, 1 qt, Can (UNV46064)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 12 oz, Aerosol Can (5003601)
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- Sargent Art Glues