Shop All Exit Devices
Sargent
8900 Series Mortise Exit Devices
Mfr # 12-8913F ETB LHR 32D
Zoro # G210053695
product price: $2,789.99
/ea
Free Shipping & Returns
$2,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- For Door Thickness 1-3/4" - 2-1/4"
- Door Width 6"
- Door Handing Left Hand Reverse
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # 12-8913F ETB LHR 32D
- Zoro # G210053695
- UPC # 197163211173
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 6" |
Depth | 18" |
Overall Length | 7.5" |
Details
Exit Device Type | Mortise |
For Door Thickness | 1-3/4" - 2-1/4" |
Door Handing | Left Hand Reverse |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Includes | Mortise Exit Devices |
Color | Satin Stainless Steel |
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36 in. Fire-Rated Device, Classroom Function, B Lever with Escutcheon, Less Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Exit Device Trim (996L-NL-17-M 26D RHR)
- REINZ GASKET MATERIAL (71-15656-00)
- COMMAND Hook, Metal, 1-5/8 In (FC13)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- SARGENT Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36-in Device, Night Latch Function, Cylinder Dogging, (16-8504F 10B)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- SARGENT Grade 1 Rim Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, Exit Only, Electric Latch Retr (125556-8810F 32D)
- SARGENT Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Hex Key Dogging, Satin S (8863F RHR 32D)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder Remote latch retraction 36W ET Trim L Rose (SRG-56-8815-ETL-32D)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- ZORO SELECT Dummy Trim, Series 6200, Silver (6-S-02-PHL-626)
- Sargent Door Exit Devices