Shop All Exit Devices
Sargent
8500 Series Narrow Rim Exit Devices
Mfr # 5556-8504J 10B
Zoro # G210050397
Free Shipping & Returns
$2,886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4" - 2-1/4"
- Door Width 6"
- Door Handing Non-Handed
- Finish Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 5556-8504J 10B
- Zoro # G210050397
- UPC # 197163214563
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 6" |
Overall Length | 7.5" |
Depth | 15" |
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4" - 2-1/4" |
Door Handing | Non-Handed |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Fire Rated | No |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Rim Exit Devices |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 42 in. Device, Night Latch Function, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Privacy Knob, Satin Brass (TY102 SB)
- SOUTHCO-ALBANY DIV Key (S E3-26-819-19)
- WRS 27" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5027G)
- SARGENT CVR Exit Device, Metal Door, 48" x 84", US32D, LHR (MD8610G LHR 32D)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- SARGENT Vertical Rod, Exit Device, Standard Duty (3827F EN)
- SARGENT Rim, Exit Only Exit Device (3828F EN)
- SARGENT 80 Series Exit Device Mechanical Night latch Lock provided with LFIC (removable core) 36W ET Trim L (SRG-63-8804F-ETL-32D)
- SARGENT Aluminum Door, concealed vertical rod exit device, for 3ft x 8ft door exit only and standard strike, (SRG-AD-8610F-36Wx96H-EO-640x640-LHR-BSP)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device W/ Impact Kit Left Hand Reverse Bevel Fits (3120861L37628)
- Sargent Exit Devices