Shop All Electromagnetic & Electromechanical Locks
Sargent
8270 Series Electrified Lever Mortise Locks
Mfr # 60-8271-24V LE1B 26D
Zoro # G110070747
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sargent LFIC Prep Less Core
- Finish Satin Chrome
- Width 5.625"
- Length 9.25"
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sargent
- MFR # 60-8271-24V LE1B 26D
- Zoro # G110070747
- UPC # 197163306046
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.625" |
Length | 9.25" |
Details
Type | Sargent LFIC Prep Less Core |
Finish | Satin Chrome |
Color | Satin Chrome |
For Use With | 8270 Series Electrified Lever Mortise Locks |
Includes | Electric Mortise Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Manual Skylight Operator (36-342-3)
- NATIONAL GUARD Door Threshold, 4 in. W, .110 in. Thck (8424-36)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- HAGER Oil Rubbed Bronze Hinge 125041210B.SC1 (140419)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- SARGENT Electrified Cylindrical Lock, Fail Secure, 12V, LP Design, RX Switch, Satin Chrome (RX28-10G71-12V LP 26D)
- SARGENT Electric Cylindrical Lock, RX2860-10G71-24V LL 26D (RX2860-10G71-24V LL 26D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-26D)
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- Sargent Electromagnetic Locking Systems