Shop All Door Closers
Sargent
281 series compression stop arm iron-body closer with SRI coating, aluminum enamel finish
Mfr # SRG-SRI-281-CPS-EN
Zoro # G604400852
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sargent
- MFR # SRG-SRI-281-CPS-EN
- Zoro # G604400852
- Country of Origin United States
- Category Door Closers
Description
281 series compression stop arm iron-body closer with SRI coating, aluminum enamel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Push Button Lock, Entry, Antique Brass (LR-1011-05-41)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with Key Override; 2-3/4in Backset and (1041S26D)
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- NATIONAL HARDWARE Safety Hasp Swvl Blk4.5" (N305-987)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-P10 TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-PSH TB EN)
- SARGENT 351UOEN Universal Arm Pack Powerglide Door Closer Sprayed Aluminum Enamel (351UOEN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO-DA TB EN)
- SARGENT Surface Door Closer, Standard Parallel Arm, Thru Bolts, Sprayed Aluminum Enamel (281-P9 TB EN)
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- Sargent Door Closers