Shop All Cabinet Handles & Pulls
Sapphire
Solar Series 3-3/4 in. (96 mm) Center-to-Center Modern Satin Nickel Cabinet Handle/Pull (5-Pack)
Mfr # SP-2042C-96-SN-5
Zoro # G301860263
product price: $12.01
/pk 5, $2.40/ea
$12.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Nickel
- Material Metal
- Mounting Type Cabinet Pull
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2042C-96-SN-5
- Zoro # G301860263
- UPC # 704780198734
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 7 in |
Details
Finish | Satin Nickel |
Color | Nickel |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Sapphire Solar modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for kitchen and bathroom cabinetry, these modern cabinet pulls come in packages of 5. Our Sapphire brand solar modern cabinet handle is the perfect accent for your home cabinetry. This cabinet hardware comes in a package of 5 and available in a Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0133)
- ACORN MFG 7.375 Inch x 34 Inch Kick Plate (RMTBP)
- DELTANA Round Flush Pull Bright Chrome 1-7/8" (FP178U26)
- CODEL DOORS 36" x 80" Primed 1-Panel Madison Molded Hollow Core Bifold Door and Hardware (3068MHCMADBF)
- SAPPHIRE Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack) (SP-2044A-192-BK-5)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- SAPPHIRE Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack) (SP-HW3-3/4-SS-M-25)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- RICHELIEU HARDWARE 12-inch (305 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP865012158)
- Sapphire Cabinet Handles & Pulls