Shop All Cabinet Handles & Pulls
Sapphire
Solar 6-1/4 in. (160 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-2042C-160-SN-5
Zoro # G501860254
product price: $14.95
/pk 5, $2.99/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Metal
- Mounting Type Cabinet pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2042C-160-SN-5
- Zoro # G501860254
- UPC # 704780198758
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Satin |
Color | satin Nickel |
Material | Metal |
Mounting Type | Cabinet pull |
Description
Our Sapphire Solar modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for kitchen and bathroom cabinetry, these modern cabinet pulls come in packages of 5. Our Sapphire brand solar modern cabinet handle is the perfect accent for your home cabinetry. This cabinet hardware comes in a package of 5 and available in a Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (C8053-C415A-3)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-346-0150)
- PRIMELINE TOOLS Window Lock, Die Cast, 1-15/16" H (F 2574)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-MAB-5)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP491195)
- Sapphire Cabinet Handles & Pulls