Shop All Cabinet Handles & Pulls
Sapphire
Solar 5 in. (128 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-2042C-128-SN-5
Zoro # G601861366
product price: $15.27
/pk 5, $3.05/ea
$15.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Metal
- Mounting Type Cabinet Pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2042C-128-SN-5
- Zoro # G601861366
- UPC # 704780198741
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Satin |
Color | Satin Nickel |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Sapphire Solar modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for kitchen and bathroom cabinetry, these modern cabinet pulls come in packages of 5. Our Sapphire brand solar modern cabinet handle is the perfect accent for your home cabinetry. This cabinet hardware comes in a package of 5 and available in a Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Latches Lifetime Satin Nickel (5513.056)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Silver (1111 x 689 GAV)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Satin Nickel (FP223U15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Knurled Grip in Polished Chrome (LV102 26 GRIP-KN 26)
- SAPPHIRE Solar 6-1/4 in. (160 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2042C-160-SN-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- SAPPHIRE Solar 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2042C-128-CP-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- DELTANA PCT3 Traditional Wire Pull Antique Brass, 10PK (PCT300U5-XCP10)
- Sapphire Cabinet Handles & Pulls