Shop All Cabinet Handles & Pulls
Sapphire
Solar 3.5 in. (90 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-2042C-96-CP-5
Zoro # G601860253
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Polished Chrome
- Material Metal
- Mounting Type Cabinet Pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-2042C-96-CP-5
- Zoro # G601860253
- UPC # 704780198703
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Chrome |
Color | Polished Chrome |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Sapphire Solar modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for kitchen and bathroom cabinetry, these modern cabinet pulls come in packages of 5. Our Sapphire brand solar modern cabinet handle is the perfect accent for your home cabinetry. This cabinet hardware comes in a package of 5 and available in a Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP869596195)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Black (WL07U19)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- KABA Simplex Mortise Combination Lever Lock, Key Override, Passage, Lockout, 6/7-Pin SFIC Prep, Les (KABA-L8146B-26D-41)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- SAPPHIRE Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack) (SP-2044A-192-BK-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- SAPPHIRE Solar 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2042C-128-CP-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP30576900)
- Sapphire Cabinet Handles & Pulls