Shop All Cabinet Handles & Pulls
Sapphire
Slim Series 6-1/4 in. (160 mm) Center-to-Center Modern Satin Nickel Cabinet Handle/Pull (5-Pack)
Mfr # SP-2007-160-SN-5
Zoro # G601861243
product price: $15.91
/pk 5, $3.18/ea
$15.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Satin nickel
- Material Metal
- Mounting Type Cabinet pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2007-160-SN-5
- Zoro # G601861243
- UPC # 704780198772
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Satin Brass |
Color | Satin nickel |
Material | Metal |
Mounting Type | Cabinet pull |
Description
Our Sapphire brand slim modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for kitchens and bathrooms, these modern cabinet pulls come in our larger 6.3 in. size. This cabinet hardware is packaged in a set of 5 cabinet pulls and has a Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38801.006.0025)
- ZORO SELECT O-Ring, Buna N, Dash 114, 5/8, 0.818, PK50 (U38801.009.0062)
- SDC Installation ToolElectrified Locksets (7000-DGK)
- ROCKWOOD Door Coordinators (576 US26D)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack) (SP-HW3-3/4-SS-M-25)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-158-BC-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- DYNASTY HARDWARE Dynasty Hardware P-2432-AC Super Saver Ribbon & Reed Cabinet Pull; Antique Copper (P-2432-AC)
- Sapphire Cabinet Handles & Pulls