Shop All Cabinet Handles & Pulls
Sapphire
Slim Series 6-1/4 in. (160 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack)
Mfr # SP-2007-160-CP-5
Zoro # G301860256
product price: $17.19
/pk 5, $3.44/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-Plated
- Color Chrome
- Material Metal
- Mounting Type Drawer Pull
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2007-160-CP-5
- Zoro # G301860256
- UPC # 704780198765
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 7 in |
Details
Finish | Chrome-Plated |
Color | Chrome |
Material | Metal |
Mounting Type | Drawer Pull |
Description
Our Sapphire brand slim modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for kitchens and bathrooms, these modern cabinet pulls come in our larger 6.3 in. size. This cabinet hardware is packaged in a set of 5 cabinet pulls and has a Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 48" H, 3" L, 5/64" Thick (SM20CV4F949N)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Mayra White SAMPLE Tumbled Limestone Pool Coping (ZOR-LSC-0002-SAM)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- SAPPHIRE Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-158-BC-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-ORB-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Chrome Traditional Cabinet Pull (BP869596140)
- Sapphire Cabinet Handles & Pulls