Shop All Passage Door Handles
Sapphire
Related Collection Modern Satin Nickel Grade 3 Passage Hall/Closet Door Handle
Mfr # LS-REL10-US15
Zoro # G510916997
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Passage Levers
- Finish Satin Nickel
- Length 2 in
- Depth 6 in
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # LS-REL10-US15
- Zoro # G510916997
- UPC # 704780209706
- Country of Origin China
- Category Passage Door Handles
Dimensions
Length | 2 in |
Depth | 6 in |
Width | 5 in |
Details
Lockset Handle Type | Passage Levers |
Finish | Satin Nickel |
Color | Nickel |
Door Handing | Universal |
Features | Easy Installation |
Material | Stainless Steel |
Application | Residential |
Description
Elevate your home with this modern and contemporary Sapphire Residential Passage style door handle. This sleek passage handle is best used in interior hallway and closet applications where a lock is not required. Constructed for durability, this lever exceeds ANSI and BHMA standards for Grade 3 residential applications.
- •Non-locking handle for ease of entry; great for closet/hall doors
- •Fully reversible lever; fits both right and left-handed doors
- •Certification: ANSI A156.2 grade 3
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Adjustable backset between 2-3/4 to 2-3/8 in.
- •Strike measures 1-1/8 x 2-3/4 in. with full lip radius
- •Easy installation with hardware included
- •Guaranteed to fit on existing, standard pre-drilled doors
- •Latch: Deadlocking or spring 1” x 21⁄4” radius
- •Will retrofit any 161 prep residential-grade door
- •5-year warranty included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- BROADFIX Shim Stndrd U Plstc 60Pk (STU60A-US)
- DETEX BATTERY ELIMINATOR - 120VAC TO 9VDC, INCLUDES 10' FLEX CONDUIT, POWERS UP TO 3 ECL OR 3 V40 DEVICES (DTX-BE-961-1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2430)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Passage Hall/Closet Door Handle (LS-REL10-US26)
- SAPPHIRE Contra Collection Modern Satin Brass Passage Hall/Closet Door Handle (LS-CON10-US4)
- CONSTRUCTOR Constructor Prelude Passage Lever Door Lock with Knob Handle Lockset; Polished Brass (CON-PRE-PB-PS)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-11P)
- COPPER CREEK Avery Grade 1 Lever Passage Wfl Ul, Satin Stainless (AL7220SS)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 626)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- Sapphire Door Locks and Deadbolts