Shop All Dummy Door Handles
Sapphire
Related Collection Modern Satin Nickel Grade 3 Dummy Door Lever/Handle
Mfr # LS-REL170-US15
Zoro # G710916995
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Features Easy Installation
- Width 5 in
- Type Dummy Levers
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # LS-REL170-US15
- Zoro # G710916995
- UPC # 704780209720
- Country of Origin China
- Category Dummy Door Handles
Dimensions
Width | 5 in |
Height | 6 in |
Length | 2 in |
Details
Finish | Satin Nickel |
Features | Easy Installation |
Type | Dummy Levers |
Application | Residential |
Material | Steel |
Color | Nickel |
Door Handing | Universal |
Description
Elevate your home with this modern and contemporary Sapphire Residential Dummy style door handle. This sleek dummy handle is best used in interior push/pull applications where a lock or latching is not required. Constructed for durability, this lever exceeds ANSI and BHMA standards for Grade 3 residential applications.
- •Non-turning handle in which push/pull function is required
- •Fully reversible lever; fits both right and left-handed doors
- •Certification: ANSI A156.2 grade 3
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Adjustable backset between 2-3/4 to 2-3/8 in.
- •Strike measures 1-1/8 x 2-3/4 in. with full lip radius
- •Easy installation with hardware included
- •Guaranteed to fit on existing, standard pre-drilled doors
- •Latch: Deadlocking or spring 1” x 21⁄4” radius
- •Will retrofit any 161 prep residential-grade door
- •5-year warranty included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2870pri1501CLET)
- NATIONAL HARDWARE WIDE CORNER BRACE 7""L (N351-486)
- ADAMS RITE AdamsRite Entry Trim, 01 Curve Lever, With Cylinder Hole, SVR Exit Devices, Oil Rubbed Bronze (ADR-3080-01-0-31-US10B)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE P STL)
- SAPPHIRE Related Collection Modern Polished Chrome Grade 3 Dummy Door Lever/Handle (LS-REL170-US26)
- KWIKSET Lido Half Dummy Lever, Venetian Bronze (788LLRH-11P)
- JOHNSON HARDWARE Pocket Door Dummy Pull Brass (21-3PPK2)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- SCHLAGE Cylindrical Lock, ND170 LAT 622 (ND170 LAT 622)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Addison, Left Hand (F170 ACC 619 ADD LH)
- Sapphire Door Lever Locksets