Shop All Passage Door Handles
Sapphire
Related Collection Modern Polished Chrome Grade 3 Passage Hall/Closet Door Handle
Mfr # LS-REL10-US26
Zoro # G910916993
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Passage Levers
- Finish Polished Chrome
- Length 2 in
- Color Chrome
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # LS-REL10-US26
- Zoro # G910916993
- UPC # 704780209676
- Country of Origin China
- Category Passage Door Handles
Dimensions
Length | 2 in |
Width | 5 in |
Depth | 6 in |
Details
Lockset Handle Type | Passage Levers |
Finish | Polished Chrome |
Color | Chrome |
Application | Residential |
Features | Easy Installation |
Material | Metal |
Door Handing | Universal |
Description
Elevate your home with this modern and contemporary Sapphire Residential Passage style door handle. This sleek passage handle is best used in interior hallway and closet applications where a lock is not required. Constructed for durability, this lever exceeds ANSI and BHMA standards for Grade 3 residential applications.
- •Non-locking handle for ease of entry; great for closet/hall doors
- •Fully reversible lever; fits both right and left-handed doors
- •Certification: ANSI A156.2 grade 3
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Adjustable backset between 2-3/4 to 2-3/8 in.
- •Strike measures 1-1/8 x 2-3/4 in. with full lip radius
- •Easy installation with hardware included
- •Guaranteed to fit on existing, standard pre-drilled doors
- •Latch: Deadlocking or spring 1” x 21⁄4” radius
- •Will retrofit any 161 prep residential-grade door
- •5-year warranty included
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.499OD, PK6 (3HPD4)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2868pri8730LH154916)
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- SAPPHIRE Contra Collection Modern Satin Brass Passage Hall/Closet Door Handle (LS-CON10-US4)
- SAPPHIRE Related Collection Modern Satin Nickel Grade 3 Passage Hall/Closet Door Handle (LS-REL10-US15)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 620)
- ADAMS RITE AdamsRite: Straight Lev LH 1 3/4-2 DT 121 Lever Left Hand Door Thickness 1 3/4-2 Inch Dark Bronze (ADR-4568-501-121)
- FAULTLESS Ss Olympic Pass Lvr (LG603B)
- BALDWIN ESTATE Passage Door Levers Bright Chrome (5162.260.PASS)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 BRW 619 CEN)
- Sapphire Door Lever Locksets