Shop All Cabinet Handles & Pulls
Sapphire
Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack
Mfr # SP-2044A-192-SN-5
Zoro # G607710590
product price: $27.28
/pk 5, $5.46/ea
$27.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Material Zinc
- Mounting Type Cabinet Knob
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2044A-192-SN-5
- Zoro # G607710590
- UPC # 704780198314
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 1.25 in |
Details
Finish | Nickel |
Color | Brushed Nickel |
Material | Zinc |
Mounting Type | Cabinet Knob |
Description
The Sappire Octa Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a long, sleek beveled bar with square handle feet Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Sliding Door Edge Pull (230B26D)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (350-36)
- NATIONAL HARDWARE SPRING HINGE 4""H SS (N350-819)
- SPD Welded Blade End Gas Spring (GSWB244722)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-MAB-5)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0150)
- Sapphire Cabinet Handles & Pulls