Shop All Cabinet Handles & Pulls
Sapphire
Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-2044A-192-SN-5
Zoro # G901860250
product price: $35.15
/pk 5, $7.03/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Zinc
- Mounting Type Cabinet Hardware
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2044A-192-SN-5
- Zoro # G901860250
- UPC # 704780198819
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 7 in |
Details
Finish | Brushed Nickel |
Color | Nickel |
Material | Zinc |
Mounting Type | Cabinet Hardware |
Description
Your home storage will be perfectly complimented because of this Octa Series handles straight, flat-faced handle with beveling and large handle foots with layering details. People love this cabinet hardware because of its easy to grab handle with subtle details. This cabinet pull projects .5 in. from your cabinets surface. Available in a Satin Nickel finish and comes in a package of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel , 14 in x 26 in White TwoPiece Plastic (AP 1426 P1)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Hexa Series Modern Black Cabinet HandlePull, 5pack (SP-2891-128-BK-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-158-BC-5)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0194)
- Sapphire Cabinet Handles & Pulls