Shop All Cabinet Handles & Pulls
Sapphire
Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-2044A-192-ORB-5
Zoro # G201860264
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Bronze
- Material Zinc
- Mounting Type Cabinet Pull
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2044A-192-ORB-5
- Zoro # G201860264
- UPC # 704780198833
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 7 in |
Details
Finish | Oil Rubbed Bronze |
Color | Bronze |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
Your home storage will be perfectly complimented because of this Octa Series handles straight, flat-faced handle with beveling and large handle foots with layering details. People love this cabinet hardware because of its easy to grab handle with subtle details. This cabinet pull projects .5 in. from your cabinets surface. People love this cabinet hardware because of its easy to grab handle with subtle details. Comes in packages of 5 and is available in an Oil-Rubbed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- ROSSLARE METAL PIN ONLY GANG BOX SECURED CTRL AND 26 BIT RDR (ROS-AYC-Q54B)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels (1750.0179.25)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Pioneer Oak 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-511)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-ORB-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- SAPPHIRE Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack) (SP-HW3-3/4-SS-M-25)
- SAPPHIRE Solar 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2042C-128-CP-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- LAUREY 2" Edge Pull, Anodized Aluminum (96701)
- Sapphire Cabinet Handles & Pulls