Shop All Cabinet Handles & Pulls
Sapphire
Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-2044A-192-CP-5
Zoro # G301860270
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Polished Chrome
- Material Zinc
- Mounting Type Cabinet Pull
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2044A-192-CP-5
- Zoro # G301860270
- UPC # 704780198802
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 8.5 in |
Details
Finish | Chrome |
Color | Polished Chrome |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
Your home storage will be perfectly complimented because of this Octa Series handles straight, flat-faced handle with beveling and large handle foots with layering details. People love this cabinet hardware because of its easy to grab handle with subtle details. This cabinet pull projects .5 in. from your cabinets surface. Available in a Chrome finish and comes in a package of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1-1/4 KEY RING STAINLESSSTEEL BELT HOOK (701326)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLWN)
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet RB50CBX - 25 Lbs. Pull - Pkg Qty 25 (RB50CBX)
- SAPPHIRE Cubic 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-127-BC-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Solar 5 in. (128 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2042C-128-SN-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Solar 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2042C-128-CP-5)
- ROCKWOOD Push Bar, Clips/Fasteners, Stainless Steel (47CT3.32D)
- Sapphire Cabinet Handles & Pulls