Shop All Cabinet Handles & Pulls
Sapphire
Medi 5 in. Center-to-Center Modern Cabinet Pull (5-Pack)
Mfr # U183-128-CP-5
Zoro # G401860255
product price: $28.22
/pk 5, $5.64/ea
$28.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Chrome Plated
- Material Metal
- Mounting Type Cabinet Pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # U183-128-CP-5
- Zoro # G401860255
- UPC # 704780199134
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Chrome |
Color | Chrome Plated |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
These Medi Series Cabinet Pulls by Sapphire are great for your homes bathrooms, bedrooms, and offices because of their modern look and thin shape. This Sapphire brand cabinet pull is made of zinc material, making it stylish and yet very durable so that you get the best value out of our cabinet hardware. Has a .5 in. projection and is available in a Chrome finish. Comes in a package of 5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK3)
- PRIME-LINE 3/8 in. x 2-1/16 in. Spring Steel Storm Window Snap Fastener 4 Pack (T 8500)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-0D)
- EKENA MILLWORK 9 3/8"W x 9 3/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML09X09AC)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-MAB-5)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-ORB-5)
- SAPPHIRE Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-158-BC-5)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- ZORO SELECT Utility Pull, Steel, 5 3/4 In L, Galv., Unthr. Through Holes (1WAC4)
- Sapphire Cabinet Handles & Pulls