Shop All Cabinet Handles & Pulls
Sapphire
Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack)
Mfr # SP-HW3-3/4-SS-M-25
Zoro # G401861191
product price: $22.35
/pk 25, $0.89/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish silver
- Color Stainless Steel
- Material Metal
- Mounting Type Cabinet Pull
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-HW3-3/4-SS-M-25
- Zoro # G401861191
- UPC # 704780178828
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 6 in |
Details
Finish | silver |
Color | Stainless Steel |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
The sapphire hollow stainless steel cabinet pull comes in a set of 25. The stylish and decorative knobs are perfect for adding detail to a room. Easy to install and are durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- NATIONAL GUARD 1-5/8" W x 83" H Anodized Aluminum Continuous Hinge (HD5400A-83)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- STERLING SEAL & SUPPLY 228 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD228X500)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-158-BC-5)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP767128908)
- Sapphire Cabinet Handles & Pulls