Shop All Cabinet Knobs
Sapphire
Hexa Series Modern Oil Rubbed Bronze Cabinet Knob, 10pack
Mfr # SP-2891-51-ORB-10
Zoro # G407710608
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-2891-51-ORB-10
- Zoro # G407710608
- UPC # 704780207245
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Bronze |
Description
The Sappire Hexa Series Modern Cabinet Knob is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet knob design features a sleek, contemporary rectangular shape Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 3.5 in. x 15 in. Aluminum Push Plate with Round Pulls (GH-PP5325-AL)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-DU)
- ILCO Ilco: Key Blanks, N1007KMA N.S. (UO7LN O49KM) (ILCO-N1007KMA)
- SAPPHIRE Alpha Series 1 in. Modern Gold Round Cabinet Knob, 20PK (SP-1145-K-BRA-20)
- SAPPHIRE Alpha Series 1 in. Modern Satin Nickel Round Cabinet Knob (20-Pack) (SP-1145-K-SN-20)
- SAPPHIRE 1-1/4 in. Satin Nickel Cabinet Knob (10-Pack) (SP-CH125Z-US15)
- SAPPHIRE 1-1/4 in. Venetian Bronze Cabinet Knob - Set of 10 (SP-CH125Z-VB)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Brushed Satin Nickel Cabinet Knob (10-Pack) (SP-2891-51-BSN-10)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-MAB-5)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- Sapphire Cabinet Knobs