Shop All Cabinet Handles & Pulls
Sapphire
Hexa Series Modern Gold Cabinet HandlePull, 5pack
Mfr # SP-2891-128-BRA-5
Zoro # G507710591
product price: $23.79
/pk 5, $4.76/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Color Gold
- Material Zinc
- Mounting Type Cabinet Pull
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2891-128-BRA-5
- Zoro # G507710591
- UPC # 704780207283
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 1 in |
Details
Finish | Brass |
Color | Gold |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sappire Hexa Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a sleek, contemporary cabinet pull bar and square handle feet Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Max Guard For Panic Bars Silver (MAX-G-S)
- KEY-WRITE KEY ID SLEEVE ASSRT 48PK (480101)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x 1/8" (3700-30125)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-MAB-5)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-ORB-5)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- DELTANA Adjustable Pull 4-3/4" Bright Chrome (P310U26)
- Sapphire Cabinet Handles & Pulls