Shop All Cabinet Knobs
Sapphire
Hexa Series 1-1/2 in. Modern Medium Aged Bronze Cabinet Knob, 10PK
Mfr # SP-2891-51-MAB-10
Zoro # G411360424
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Material Zinc
- Finish Medium Aged Bronze
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2891-51-MAB-10
- Zoro # G411360424
- UPC # 704780207214
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 1.5 in W x 1.5 in L x 1.5 in D |
Details
Shape | Rectangle |
Material | Zinc |
Finish | Medium Aged Bronze |
Color | Bronze |
Description
Hexa Series 1-1/2 in. Modern Medium Aged Bronze Cabinet Knob, 10PK
- •Sleek, contemporary rectangular knob design
- •Designed for kitchen, bathroom, bedroom and living room use
- •1-1/2" diameter, 0.97" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend with its rectangular flat design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 10 knobs
- •Medium Aged Bronze finish
- •Lifetime mechanical warranty
- •Height measurement: 1.5 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (32720X4-SL)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 18 (MP2418L)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP720416195)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- SAPPHIRE Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK (SP-1071-K-MAB-10)
- SAPPHIRE Basic 1 in. Modern Cabinet Knob (5-Pack) (SP-1181-K-SN-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet Knob, 10pack (SP-2891-51-ORB-10)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-SN-5)
- SAPPHIRE 1-1/4 in. Satin Nickel Cabinet Knob (10-Pack) (SP-CH125Z-US15)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Polished Chrome Cabinet Knob, 10PK (SP-2891-51-CP-10)
- EMTEK Bright Chrome Knobs 86261US26 (86261US26)
- Sapphire Cabinet Knobs