Shop All Cabinet Knobs
Sapphire
Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack)
Mfr # SP-2891-51-BK-10
Zoro # G107710601
product price: $24.39
/pk 10, $2.44/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2891-51-BK-10
- Zoro # G107710601
- UPC # 704780198185
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Black |
Description
The Sapphire Hexa series cabinet knob is a great device for your cabinetry to compliment any rooms decor. This stylish and decorative knob is most commonly used for kitchens, bathrooms, bedrooms and living rooms as well. Moreover, it's packaged with 10 cabinet knobs where items are featuring multiple finishes such as Black, Gold, Brushed Satin Nickel, Polished Chrome, Medium Aged and Oil Rubbed Bronze.
- •Sleek, contemporary rectangular knob design
- •Designed for kitchen, bathroom, bedroom and living room use
- •1-1/2" diameter, 0.97" projection measurement
- •Provides a modern style for your cabinetry to compliment any rooms decor
- •Build in trend with its rectangular flat design
- •Made from zinc material for more durability
- •Easy to install, no special tools are required
- •Comes with 2 different screw lengths (1 in. and 1.25 in.)
- •Package includes 10 knobs
- •Black finish
- •Lifetime mechanical warranty
- •Projection measurement: 0.97 in.
- •Diameter measurement: 1.5 in.
- •Height measurement: 1.5 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Narrow-Stile Mechanical Keypad Keyless 1 1/8" BACKSET L/R adjustable (DNSKL-SC)
- LASCO FITTINGS Gasket, 2 In, Styrene Butadiene Rubber (22008)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- SPECIALTY PRODUCTS Schlage # 2 Bottom Pins, 100PK (34302SP)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-MAB-5)
- SAPPHIRE Accent Series 1-1/4 in. Modern Satin Nickel Square Cabinet Knob, 10PK (SP-1071-K-SN-10)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-SN-5)
- SAPPHIRE Accent Series 1-1/4 in. Modern Medium Aged Bronze Square Cabinet Knob, 10PK (SP-1071-K-MAB-10)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-MAB-5)
- SAPPHIRE Bolt 1 in. Modern Cabinet Knob (5-Pack) (SP-3181-K-MAB-5)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Round Ring Cabinet Knob, 10PK (80960-BP-10)
- Sapphire Cabinet Knobs