Shop All Cabinet Knobs
Sapphire
Hexa 1.5 in. Modern Cabinet Knob (5-Pack)
Mfr # SP-2891-51-CP-5
Zoro # G501861268
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2891-51-CP-5
- Zoro # G501861268
- UPC # 704780198666
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Metal |
Finish | Chrome-Plated |
Description
Our Sapphire Hexa Series Modern Cabinet Knob is the perfect accent for your home cabinetry. Most commonly used for kitchen and bathroom. Comes in a package of 5 and a Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- ZORO SELECT Door Handle, Screen Door, 5" L (14-167B)
- SCHLAGE Deadlatch, 2-3/8", Satin Chrome, D and ND (14-047 626)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-SN-5)
- SAPPHIRE Alpha Series 1 in. Modern Gold Round Cabinet Knob, 20PK (SP-1145-K-BRA-20)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- SAPPHIRE Helix 1 in. Modern Cabinet Knob (5-Pack) (SP-2828-K-SN-5)
- SAPPHIRE Basic 1 in. Modern Cabinet Knob (5-Pack) (SP-1181-K-SN-5)
- SAPPHIRE Hexa Series Modern Gold Cabinet Knob, 10pack (SP-2891-51-BRA-10)
- AMEROCK BP15862ORB-10PACK 1-3/4" (44 mm) Diameter Inspirations Cab Knob ORB (BP15862ORB-10PACK)
- Sapphire Cabinet Knobs