Shop All Cabinet Handles & Pulls
Sapphire
Gamma Series Modern Bronze Cabinet HandlePull, 5Pack
Mfr # SP-3191-160-MAB-5
Zoro # G007710596
product price: $22.54
/pk 5, $4.51/ea
$22.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Color Bronze
- Material Zinc
- Mounting Type Cabinet Pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-3191-160-MAB-5
- Zoro # G007710596
- UPC # 704780207207
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Bronze |
Color | Bronze |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sappire Gamma Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a smooth, slightly curved bar with rounded, teardrop handle feet and thin handle center Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581BD D 626)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP6)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-224MB)
- NUVO IRON BLACK GALVANIZED STEEL 4in x 4in POST SUPPORT SADDLE BRACKET (DSB4)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-158-BC-5)
- SAPPHIRE Hollow Series 3-3/4 in. (58 mm) Center-to-Center Modern Stainless Steel Cabinet Handle/Pull (25-Pack) (SP-HW3-3/4-SS-M-25)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- OSBORNE WOOD PRODUCTS 1 1/2 x 1 1/2 Acanthus Leaf Knob in Rubberwood (paintgrade) (30013RW)
- Sapphire Cabinet Handles & Pulls