Shop All Cabinet Handles & Pulls
Sapphire
Gamma Series 6-1/4 in. (160 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack)
Mfr # SP-3191-160-BK-5
Zoro # G007710602
product price: $19.07
/pk 5, $3.81/ea
$19.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
- Material Zinc
- Mounting Type Cabinet Pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-3191-160-BK-5
- Zoro # G007710602
- UPC # 704780207306
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Black |
Color | Black |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sappire Gamma Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a smooth, slightly curved bar with rounded, teardrop handle feet and thin handle center Pick between any of our finishes in Polished Chrome, Brushed Nickel, Bronze, Black, Oil Rubbed Bronze, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 20Pk Wht C Sash Corner (PL 14323)
- KEYSMART MINI KeySmart Stainless Steel Black Minimalist Key Holder (KS015-BLK)
- PRIME-LINE Track Drawer Kit Tip/Btm (221590)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- SAPPHIRE Solar 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2042C-128-CP-5)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-158-BC-5)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- MONROE PMP Pull Handle, Threaded Holes, 3 In. H (PH-0114)
- Sapphire Cabinet Handles & Pulls