Shop All Cabinet Handles & Pulls
Sapphire
Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-3191-192-ORB-5
Zoro # G801860251
$21.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Color Oil Rubbed Bronze
- Material Metal
- Mounting Type Cabinet Pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sapphire
- MFR # SP-3191-192-ORB-5
- Zoro # G801860251
- UPC # 704780198635
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Bronze |
Color | Oil Rubbed Bronze |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Gamma series modern cabinet handle by Sapphire is the perfect accent for your home cabinetry. Most commonly used for bedrooms, kitchens, bathrooms, and living rooms. This cabinet pulls design features a smooth, slightly curved bar with rounded, teardrop handle feet and thin handle center. Comes in a package of 5 and an Oil-Rubbed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Tempo Brushed Nickel Knob (2020-2BPN-P)
- TRIMLITE 30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2668ska8401BF)
- GLOBAL EQUIPMENT Interion 24"W Coat Rack with 3 Hooks - Silver (695714)
- MADISON MILL 1x72 Poplar Dowel (436973)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-CP-5)
- SAPPHIRE 3-3/4 in. Center-to-Center Hollow Stainless Steel Cabinet Pull (Set of 20) (SP-HW3-3/4-SS-M-20)
- EMTEK Flat Black Pull 86260US19 (86260US19)
- Sapphire Cabinet Handles & Pulls