Shop All Cabinet Handles & Pulls
Sapphire
Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-3191-160-SN-5
Zoro # G201860257
product price: $22.79
/pk 5, $4.56/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Zinc
- Mounting Type Cabinet Hardware
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-3191-160-SN-5
- Zoro # G201860257
- UPC # 704780198659
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 7 in |
Details
Finish | Brushed Nickel |
Color | Satin Nickel |
Material | Zinc |
Mounting Type | Cabinet Hardware |
Description
Our Gamma series modern cabinet handle by Sapphire is the perfect accent for your home cabinetry. Most commonly used for bedrooms, kitchens, bathrooms, and living rooms. This cabinet pulls design features a smooth, slightly curved bar with rounded, teardrop handle feet and thin handle center. Comes in a package of 5 and a Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Sample of White Pebble 11.8"x11.8" Glass Mosaic Tile (APLGEM992EC19 Sample)
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Kiln 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-907)
- NATIONAL HARDWARE 2.50 in. H X 1/2 in. W X 0.07 in. D Steel Flat Corner Brace (N266-502)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- SAPPHIRE Cubic 6-1/4 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2211006-158-BC-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Oil Rubbed Bronze Square Hammond Cabinet Pull (937-3DBAC)
- Sapphire Cabinet Handles & Pulls