Shop All Cabinet Handles & Pulls
Sapphire
Elite 6-1/4 in. (160 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack)
Mfr # SP-2334B-160-CP-5
Zoro # G001860259
product price: $16.79
/pk 5, $3.36/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-Plated
- Color Chrome
- Material Metal
- Mounting Type Cabinet Pull
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-2334B-160-CP-5
- Zoro # G001860259
- UPC # 704780198789
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 7 in |
Details
Finish | Chrome-Plated |
Color | Chrome |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
Our Sapphire brand Elite modern cabinet handle is the perfect accent for your home cabinetry. Most commonly used for smooth, neutral colored finishing. These modern cabinet pulls are made with a long handle for a larger surface to grab, making any home storage you own extremely accessible. This cabinet hardware comes in a package of 5 and is available in a chrome plated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- HEXARMOR XP450AE, White (16-15001)
- GLOBAL DOOR CONTROLS Right-handed Old Castle Style Offset Pivot in Aluminum (TH1110OC-RH-AL)
- STRYBUC Balance Take Out Clip (60-708)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- SAPPHIRE Hexa Series Modern Bronze Cabinet HandlePull, 5pack (SP-2891-128-MAB-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- SAPPHIRE Delta Series 3-3/4 in. (96 mm) Center-to-Center Modern Textured Black Cabinet Handle/Pull (20-Pack) (SP-1009KN-96-BK-20)
- RICHELIEU HARDWARE 8-13/16 in. (224 mm) Center-to-Center Matte Black Forged Iron Eclectic Barn Door Pull (BP9547224900)
- Sapphire Cabinet Handles & Pulls