Shop All Cabinet Handles & Pulls
Sapphire
Elektra Modern Closet Door Handle, 5 pieces
Mfr # SPH-2211004-158-BC-5
Zoro # G001861089
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Brushed Chrome
- Material Metal
- Mounting Type Cabinet Pull
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SPH-2211004-158-BC-5
- Zoro # G001861089
- UPC # 704780198598
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 0.5 in |
Details
Finish | Chrome |
Color | Brushed Chrome |
Material | Metal |
Mounting Type | Cabinet Pull |
Description
These Elektra cabinet pulls are often featured in your homes kitchen and bathroom because of their long, rounded tip handle edges and smooth, neutral colored finishing. This Sapphire brand cabinet pull is made of stainless steel material and is compact and inconspicuous, only projecting a 1/2 in. from your cabinet door surface. These cabinet pulls are often featured on cabinets in your homes kitchen and bathroom because of their easy-grip shape and modern aesthetic you can be proud to showcase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Plus Plugs-SR7-1.273-1.143-0.093-701-1R-RED, 100PK (337525)
- KIPP Levelling Foot, Form:A M16X100, D=80, Steel, Comp:Rubber (K0739.1108016X100)
- KWIKSET Kwikset: Halifax Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-158-SQT-SMT-11P)
- SPEC Compression Spring Music Wire, PK5, C05400410750M (C05400410750M)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-SN-5)
- SAPPHIRE Hexa Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5pack (SP-2891-128-ORB-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- SAPPHIRE Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack) (SP-2044A-192-BK-5)
- SAPPHIRE Solar 5 in. Center-to-Center Modern Cabinet Pull (5-Pack) (SP-2042C-128-CP-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- Sapphire Cabinet Handles & Pulls