Shop All Cabinet Handles & Pulls
Sapphire
Delta Series Modern Textured Gold Cabinet HandlePull, 20pack
Mfr # SP-1009KN-96-GLD-20
Zoro # G207710587
product price: $59.19
/pk 20, $2.96/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Color Gold
- Material Zinc
- Mounting Type Cabinet Pull
- Width 5.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sapphire
- MFR # SP-1009KN-96-GLD-20
- Zoro # G207710587
- UPC # 704780207399
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Width | 5.87 in |
Details
Finish | Brass |
Color | Gold |
Material | Zinc |
Mounting Type | Cabinet Pull |
Description
The Sappire Delta Series Modern Cabinet HandlePull is the perfect accent for your home cabinetry Most commonly used for bedrooms, kitchens, bathrooms, and living rooms, this cabinet pulls design features a contemporary, sleek bar with a textured accent feature Pick between any of our finishes in Brushed Nickel, Black, or Gold to best compliment your home
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Green 35 Quart Plastic Waste Container Lid (CAN-35LIDG)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 48"H x 2"P (PILP07X048FL02-2)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-AL)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-SN-5)
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Brushed Satin Nickel Cabinet Handle/Pull (5-Pack) (SP-2891-128-BSN-5)
- SAPPHIRE Octa Series 7-1/2 in. (192 mm) Center-to-Center Modern Black Cabinet Handle/Pull (5-Pack) (SP-2044A-192-BK-5)
- SAPPHIRE Elektra Modern Closet Door Handle, 5 pieces (SPH-2211004-95-BC-5)
- SAPPHIRE Gamma A 6-1/4 in. (159 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-160-CP-5)
- AMEROCK Amerock A36561 PNGM 320 mm Pull Esquire; Polished Nickel & Gunmetal (A36561 PNGM)
- Sapphire Cabinet Handles & Pulls